Insert bearing with set screw SNR UC210G2T20, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
SNR - Insert Bearing - UC210G2T20
See technical informationReferences
SNR:UC210G2T20
Rubix:205A9229
EAN:3413529580781




Product details : SNR UC210G2T20 INSERT BEARING
spherical outer diameter with locking pin, fixing by socket set screw, labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x93x57 mm |
|---|---|
| Logistic Weight | 778 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 51.6 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
Show UNSPSC/ECL@SS
£ 39.40 excl. VAT
/ Each
£ 47.28 incl. VAT
- Delivery usually within ( 3 ) days
