Insert Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 55.6 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 55.6 mm |
Material | high temperature steel |
Cage | plastic |
Limit speed | 110 rpm |
Basic static load, radial - C0r | 19000 N |
Basic dynamic load, radial - Cr | 43600 N |
Sealing | two rubber seals |
Usually arrives within 14 working days