Insert bearing with set screw SNR US205G1N, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
SNR - Insert Bearing - US205G1N
See technical informationReferences
SNR:US205G1N
Rubix:206A2519
EAN:3413520557805



Product details : SNR US205G1N INSERT BEARING
spherical outer diameter, fixing by socket set screw, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x57x40 mm |
|---|---|
| Logistic Weight | 180 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 27 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | us200 |
| Cage | steel |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
Show UNSPSC/ECL@SS
£ 11.50 excl. VAT
/ Each
£ 13.80 incl. VAT
- Usually arrives within 14 working days
