Insert bearing with set screw SNR UC215G2, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 77.8 mm
Insert Bearing
See technical informationSee documentsReferences
SNR:UC215G2
Rubix:205A9293
EAN:3413529502721




Documents
Product details : SNR UC215G2 INSERT BEARING
Spherical outer ring, fastening by set screws, seal with slinger disc
Spherical outer diameter, fastening by locking screw, seal with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 137x137x84 mm |
|---|---|
| Logistic Weight | 2265 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 77.8 mm |
| Bearing Clearance | c3 |
| Series | uc200 |
| Material | hardened 100cr6 chrome steel |
| Cage | steel |
| Lubrication Type | factory greased for life, relubricatable (g2 relubrication system) |
| Total bearing width | 77.8 mm |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Lubricant | lithium soap grease, nlgi ii |
| Weight | 2210 kg |
Show UNSPSC/ECL@SS
£ 55.37 excl. VAT
/ Each
£ 66.44 incl. VAT
- Delivery usually within ( 3 ) days
