Insert bearing with set screw INA AY12-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 22 mm

Radial insert ball bearing

See technical information

References

INA:AY12-XL-NPP-B
Rubix:238A2222
Manufacturer :0008921220000
EAN:4012802807929
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter40 mm
Width22 mm
See all Specifications

Product details : INA AY12-XL-NPP-B RADIAL INSERT BALL BEARING


Radial insert ball bearings AY..-NPP-B, spherical outer ring, location by grub screws, P seals on both sides

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter40 mm
Width22 mm
Bearing Clearancecn
Sealingtwo rubber seals
Seriesay..-xl-npp-b
Basic static load, radial - C0r4750 N
Basic dynamic load, radial - Cr9800 N
£ 12.97 excl. VAT
/ Each
£ 15.56 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories