References
Sandvik Coromant:RCKT 12 04 M0-PM 1130
Rubix:246A7338
Manufacturer :7100925
EAN:7323221285838


Technical specifications
| Insert Type | milling insert |
|---|---|
| Nuance/shade | 1130 |
| Material | carbide |
Product details : SANDVIK RCKT 12 04 M0-PM1130 200 INSERT FOR MILLING 7100925
CoroMill® 200, milling insert
Technical specifications
Attributes
| Insert Type | milling insert |
|---|---|
| Nuance/shade | 1130 |
| Material | carbide |
| Insert Size | 12 mm |
| Coating | pvd alticrn |
Show UNSPSC/ECL@SS
£ 159.10 excl. VAT
/ 10 pieces
£ 190.92 incl. VAT
- Usually arrives within 14 working days