References
Sandvik Coromant:RCKT 13 04 00-PH 4340
Rubix:320A0169
Manufacturer :7564615
EAN:7323223720481


Technical specifications
| Insert Type | round milling insert (coromill® 200, rckt) |
|---|---|
| Nuance/shade | ph 4340 |
| Material | carbide |
Product details : SANDVIK RCKT130400-PH4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564615
CoroMill® 200, milling insert
Technical specifications
Attributes
| Insert Type | round milling insert (coromill® 200, rckt) |
|---|---|
| Nuance/shade | ph 4340 |
| Material | carbide |
| Insert Size | 4.78 mm |
| Coating | ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 139.70 excl. VAT
/ 10 pieces
£ 167.64 incl. VAT
- Usually arrives within 14 working days