References
Sandvik Coromant:DNGG 15 06 08-SGF S205
Rubix:319A0002
Manufacturer :8003608
EAN:7323225712842

Product details : SANDVIK DNGG150608-SGFS205 T-MAX P TURNING INVEIO 8003608
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | dngg |
| Thickness | 6.4 mm |
| Insert Size | 12.7 mm |
| Coating | cvd coating |
Show UNSPSC/ECL@SS
£ 240.00 excl. VAT
/ 10 pieces
£ 288.00 incl. VAT
- Usually arrives within 14 working days
