References
Sandvik Coromant:VBMT 16 04 08-UM 4335
Rubix:319A5264
Manufacturer :7080759
EAN:7323221185763

Product details : SANDVIK VBMT160408-UM4335 COROTURN INVEIO 7080759
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | diamond (rhombic) insert 35° |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 172.80 excl. VAT
/ 10 pieces
£ 207.36 incl. VAT
- Usually arrives within 14 working days
