References
Sandvik Coromant:DNMG 15 06 08-XM 2220
Rubix:319A5269
Manufacturer :7231393
EAN:7323221713935

Product details : SANDVIK DNMG150608-XM2220 T-MAX P TURNING INVEIO 7231393
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | 55° diamond insert |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 148.50 excl. VAT
/ 10 pieces
£ 178.20 incl. VAT
- Usually arrives within 14 working days
