References
Sandvik Coromant:TCMT 11 03 08-PM 4335
Rubix:320A1961
Manufacturer :7080714
EAN:7323221185312

Product details : SANDVIK TCMT110308-PM4335 COROTURN INVEIO 7080714
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | positive triangular turning insert (coroturn® 107), 60° cutting angle |
| Thickness | 3.17 mm |
| Insert Size | 6.35 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 88.80 excl. VAT
/ 10 pieces
£ 106.56 incl. VAT
- Usually arrives within 14 working days
