V-COIL 08011 NO 11 INSERT TOOL
Inserting Tool With Locking Ring
See technical informationSee documentsReferences
V-Coil:08011
Rubix:267A7932


Technical specifications
| Threading | metric |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : V-COIL 08011 NO 11 INSERT TOOL
Applications
For Installation of the Thread Insert into New Thread, Screw Insert on Installation Tool, Position the Adjustable Ring so that the Insert Tang is Centered in the Tang Slot, Fix the Locking Ring, Wind the Insert in with a Light Downward Pressure
Technical specifications
Attributes
| Threading | metric |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Show UNSPSC/ECL@SS
£ 6.30 excl. VAT
/ Each
£ 7.56 incl. VAT
- Usually arrives within 14 working days