NIGLON FB25 25MM FEMALE BUSH

Female Bushes

See technical informationSee documents

References

Niglon:FB25
Rubix:234A5691
brand logo

Technical specifications

Typeniglon fb25 25mm female bush

Documents

Product details : NIGLON FB25 25MM FEMALE BUSH


Flat Bit Quick Release 25MM (L)152 mm x (Dia)25 mm

Technical specifications


Attributes
Typeniglon fb25 25mm female bush
£ 0.59 excl. VAT
/ Each
£ 0.71 incl. VAT
  • Delivery usually within ( 3 ) days