Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
PHILEX 70215B/100 RJ45 8P8C CONN PK 100 PACK OF 100
PHILEX 70215B/100 RJ45 8P8C CONN PK 100 PACK OF 100
RJ45 8p8c Connector
References
philex:
70215B/100
rubix:
234A5944
Technical specifications
Type
RJ45 8p8c Connector
Product details
Technical specifications
Product details : PHILEX 70215B/100 RJ45 8P8C CONN PK 100 PACK OF 100
Rj45 8P8C Conn Pk 100
Technical specifications
Attributes
Type
RJ45 8p8c Connector
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.76
excl. VAT
/
Each
£
40.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TAMLEX TGHO22 50MM X TURNBUCKLE 45 GUSSET BEND - (H)50 MM (W)50
CABLOFIL MGR66 150150 TRUNKING 3M (L)3 M X (H)150 MM X (W)150 MM 3M
PHILEX 70402RE RJ45 CAT5E WALL OUTLET MODULE (H)50 MM X (W)25 MM
ZEROBURN FSZSC1R STAG CLIP 6-8MM SINGLE RED 50PK PACK OF 50
TAMLEX BT/UC BASKET TRAY UNION CLAMP ASSEMBLY
TAMLEX SGC25 25MM CONDUIT GALV CLASS 4 (L)3.75 M X (DIA)25 MM X (H)25
ZEROBURN FSZF50 FLAT CLIP UP TO 50MM - QTY 50 (L)165 MM X (H)35 MM X (
SCHNEIDER ELECTRIC 70CBRC7 7MM NAIL CLIPS 100 PACK BLACK OF
WAGO 51002099 773-106 PUSH WIRE CONNECTOR PACK 20 BLI (H)13.1 MM X (W)
EMITEX EM01.006 RJ45 CAT5E MODULE 37.5X22
CABLOFIL MRFL75PG 3M CABLE TRAY 75MM WIDE (L)3 M X (W)75 MM X (D)25 MM
ENGEX ACCESSORIES 631006 CT70M12 CRIMP-PAK COPPER TUBE TERMINAL (L)52
MARLANVIL 008.CA.G 150 X 110 X 135 PLASTIC ENCLOSURE (L)110 MM X (W)15
GLOBAL RESINS S25 EUROTEC 10-25MM STRAIGHT JOINT (L)310 MM X (DIA)52 M
MENNEKES 5601406G INTERLOCKED SOCKET IP44 16A 4P 400V 6H