• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Lubricants(901)
  • Paints and Fittings(468)
  • Brushes(281)
  • Cleaning(12)
  • Miscellaneous maintenance(255)
  • Electrics, electronics and lighting(3,160)
See Maintenance & Repairs
  • Electrics and lighting(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
NIGLON DS58 DRIVING STUD

NIGLON DS58 DRIVING STUD


Driving Stud

References
niglon:DS58
rubix:234A5644
brand logo
brand logo
Technical specifications
TypeDriving Stud
See all Specifications
Technical sheet / Technical file

Product details
Technical specifications

Product details : NIGLON DS58 DRIVING STUD


Driving Stud

Technical specifications


Attributes
TypeDriving Stud
MaterialGalvanised Steel
Show UNSPSC/ECL@SS
£ 3.02 excl. VAT
/ Each
£ 3.62 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TAMLEX GHA22 50X 50 TRUNKING HANGER (H)140 MM X (W)90 MM X (D)45 MMTAMLEX TRE66 150X150 TURNBUCKLE GALV TRUNKING 3M LONG (L)3 M X (H)150RONBAR PP20CP 20MM CONTRACTOR PACK BLACK (L)10 M X (DIA)20 MMMARSHALL-TUFFLEX MT2/7248 FAST COUPLING BASKET TRAY 100X65MMEZ (L)3 MZEROBURN FSZF30 FLAT CLIP UP TO 30MM - QTY 100 (L)56 MM X (H)8 MM X (WSWA (SPECIALISED WIRING ACCESSORIES) FFC4 40MM X 25MM FIREFLY INTERNALCEMBRE BLADE TERMINAL RED RF-PP16/23 PACK OF 100SWA (SPECIALISED WIRING ACCESSORIES) FFC6 50MM X 25MM FIREFLY INTERNALEMITEX EM01.011 25MM BLANK MODULECEMBRE BF-M5 TERMINALS BLUE 5MM RING PACK OF 100SCOLMORE INTERNATIONAL LIMITED WA093 1 GANG 25MM DEEP GALVANISED STEELMARLANVIL 008.CA.G 150 X 110 X 135 PLASTIC ENCLOSURE (L)110 MM X (W)15SWA (SPECIALISED WIRING ACCESSORIES) FFC3 40MM X 16MM FIREFLY INTERNALSCOLMORE INTERNATIONAL LIMITED WA088P 2 GANG 35MM DEEP DRY LINING BOXCEMBRE GF-M5 TERMINALS YELLOW 5MM RING PACK OF 100

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories