CABLOFIL MRFT100PG 100MM EQUAL TEE (W)100 MM X (D)25 MM
Swifts MRF
See technical informationSee documentsReferences
Cablofil®:MRFT100PG
Rubix:234A6998

Documents
Product details : CABLOFIL MRFT100PG 100MM EQUAL TEE (W)100 MM X (D)25 MM
100MM Equal Tee (W)100 mm x (D)25 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | mrft |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
£ 54.92 excl. VAT
/ Each
£ 65.90 incl. VAT
- Delivery usually within ( 3 ) days
