3M 3792LMQ HOT MELT ADHESIVE TRANS 16MMX200MM 5 KG
Hot-melt adhesive
See technical informationSee documentsReferences
3M:3792LM
Rubix:80038174
Manufacturer :7000000880
EAN:0021200824548

Documents
Product details : 3M 3792LMQ HOT MELT ADHESIVE TRANS 16MMX200MM 5 KG
The 3M™ 3792LMQ hot melt adhesive is a versatile adhesive based on a thermoplastic resin formulation. After curing it remains transparent and is suitable for bonding wood, textiles, paper, lightweight plastics and for upholstery work. With an open time of 40 to 50 seconds it provides sufficient leeway for corrections before final setting.
Properties:
This adhesive belongs to the family of low-temperature hot melt adhesives. As a result it is particularly suitable for materials that cannot tolerate high temperatures, such as foams, coated paper or certain flexible plastics.
The adhesive is processed with a hot melt adhesive dispensing device, either manually or semi-automatically (models Scotch-Weld™ LT, LT Quadrack or EC depending on the version). Fixation occurs almost immediately after application. The open time of 40 to 50 seconds allows precise alignment before final bonding.
After curing the adhesive remains transparent, providing unobtrusive bonds. When heated it emits only low odors, which improves workplace comfort. Furthermore, the formulation offers electrical insulating properties, good resistance to thermal shock and is non-corrosive.
Specifications:
• Color: transparent
• Format: 16 x 200 mm
• Weight: 5 kg
• Form: stick
• Adhesive type: ethylene-vinyl acetate
• Solid content: 100 %
• Open time: 40 s
• Shear strength at 22 °C: 280 psi
• Temperature resistance: 60 °C
Properties:
This adhesive belongs to the family of low-temperature hot melt adhesives. As a result it is particularly suitable for materials that cannot tolerate high temperatures, such as foams, coated paper or certain flexible plastics.
The adhesive is processed with a hot melt adhesive dispensing device, either manually or semi-automatically (models Scotch-Weld™ LT, LT Quadrack or EC depending on the version). Fixation occurs almost immediately after application. The open time of 40 to 50 seconds allows precise alignment before final bonding.
After curing the adhesive remains transparent, providing unobtrusive bonds. When heated it emits only low odors, which improves workplace comfort. Furthermore, the formulation offers electrical insulating properties, good resistance to thermal shock and is non-corrosive.
Specifications:
• Color: transparent
• Format: 16 x 200 mm
• Weight: 5 kg
• Form: stick
• Adhesive type: ethylene-vinyl acetate
• Solid content: 100 %
• Open time: 40 s
• Shear strength at 22 °C: 280 psi
• Temperature resistance: 60 °C
We manufacture 3M™ Hot Melt Adhesive 3792 with 100% solids, thermoplastic resin. It produces minimal odor when heated, helping to support a comfortable work environment. This adhesive offer fast and reliable performance when paired with our 3M™ Hot Melt Applicators that designed to meet your handheld application needs.
Strengths
• Low processing temperature: ideal for heat-sensitive materials
• Open time: allows precise positioning (40–50 s)
• Fast setting: reduces assembly times after positioning
• Transparency after curing: ensures unobtrusive bonds
• Low odor emission when heated: increases workplace comfort
• Open time: allows precise positioning (40–50 s)
• Fast setting: reduces assembly times after positioning
• Transparency after curing: ensures unobtrusive bonds
• Low odor emission when heated: increases workplace comfort
Applications
This hot melt adhesive is used for quick assembly work on lightweight materials, particularly in packaging, display construction, furniture manufacturing and general industry. It is suitable for bonding substrates such as wood, paper, corrugated cardboard, textiles, foams as well as certain plastics such as polyethylene (PE) and polypropylene (PP). It is used in numerous manufacturing and assembly processes: joining panels, carton closing, fastening components, fixing parts, bonding foams, attaching wires, as well as in applications such as coating, potting, sealing or stiffening. In industrial and logistical environments it is used for packaging, securing and repairing lightweight items. In the furniture and woodworking sectors it enables the joining of textiles, foams and wood components while producing unobtrusive adhesive joints.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 271x168x215 mm |
|---|---|
| Package weight | 5364 g |
| Weight | 5000 g |
| Min. temperature | 121 °C |
| Drying time | 0.83 min |
| Colour | colourless |
| Application type | adhésif thermofusible basse température pour matériaux sensibles à la chaleur |
Show UNSPSC/ECL@SS
£ 204.64 excl. VAT
/ Each
£ 245.57 incl. VAT
- Delivery usually within ( 16 ) days