LOCTITE 3033916 SUPER GLUE PRECISION MAX 5G
Loctite Original Super Glue Precision 5g 3033916 LO06118
See technical informationReferences
Loctite:3033916
Rubix:370A9114
Manufacturer :3033916




Product details : LOCTITE 3033916 SUPER GLUE PRECISION MAX 5G
Loctite Precision Super Glue is a multi-purpose glue that provides durable, long lasting and invisible repairs for quick bonding challenges in the workplace. With a transparent finish, it comes with an anti-clog cap and an extra long nozzle to ensure precise applications on hard to reach surfaces. Its powerful liquid and waterproof formula has been developed to form resilient bonds to withstand heavy loads and resist shocks and extreme temperatures. Loctite Precision Super Glue bonds in seconds and gives long lasting durability on a range of materials including rubber, leather wood, metal and most plastics.
Strengths
- High performance instant adhesive with precision dispenser for perfect accuracy
- Water, dishwasher, shock and temperature resistant
- Extra long nozzle for pin-point precision
- Pin in cap prevents clogs from forming in nozzle
- Bonds porcelain, metal, rubber, leather, wood, plastic, paper and more
- Dries clear for invisible bonds
Technical specifications
Attributes
| Colour | colourless |
|---|---|
| Volume | 5 ml |
| Min. temperature | -50 °C |
| Drying time | 0.5 min |
Show UNSPSC/ECL@SS
£ 4.63 excl. VAT
/ Each
£ 5.56 incl. VAT
- In stock: Next day delivery