LOCTITE AA 3491 UV ADHESIVE GLASS 25ML 1170398


Instant Adhesive

References
loctite:AA 3491 LC 25ML
rubix:127A3973
ean:4058093034422
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourColourless
Capacity250 ml
See all Specifications

Product details : LOCTITE AA 3491 UV ADHESIVE GLASS 25ML 1170398


High transparency, low yellowing, medium viscosity light-cure acrylic-based adhesive. High, on-demand curing speed. LOCTITE® AA 3491 is a light-cured, universal, acrylic-based instant adhesive, suited to plastics and well suited to ceramics, glass and metals. It has a high, on demand, curing speed.

Strengths

•1-part system
High transparency and low yellowing
Medium viscosity
High-speed cure on demand
Fixturing time 12 secs
Tack free time 15 secs
Well suited to plastics, glass and metals
Suitable for ceramics

Applications

Bonding;Potting or Sealing
brand logo
brand logo
brand logo

Technical specifications


Attributes
ColourColourless
Capacity250 ml
Max. temperature25 °C
Show UNSPSC/ECL@SS
£ 81.22 excl. VAT
/ Each
£ 97.46 incl. VAT
  • Usually arrives within 14 working days