Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesives and sealants for installation and sealing
(431)
Adhesives for fastening
(79)
Accessories for adhesives
(126)
See Glues
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Glues
Adhesives and sealants for installation and sealing
Adhesives
Glues and Adhesives liquid
STEINEL 050092 GENERAL PURPOSE 300MM HOT-MELT GLUE STICKS
STEINEL 050092 GENERAL PURPOSE 300MM HOT-MELT GLUE STICKS
Glues and Adhesives liquid Steinel
References
steinel:
050092
rubix:
261A3260
ean:
4007841050092
Technical specifications
Colour
White
Product details
Technical specifications
Product details : STEINEL 050092 GENERAL PURPOSE 300MM HOT-MELT GLUE STICKS
General-Purpose, 11mm x 300mm Hot Melt, Glue Sticks for Professional use.
Solvent-Free & that create a strong bond after 60-90secs.
Suitable for many materials and applications.
Melting Temperature of 190degs C.
Opening time is approx.15secs.
Strengths
For use with GlueMatic 7011 Hot-Melt Glue Gun.
Technical specifications
Attributes
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.75
excl. VAT
/
Each
£
20.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LOCTITE 3101 HYSOL ADHESIVE 50ML 2064879
LOCTITE EA 0151 HYSOL EPOXY 3.03OZ 398470
DEVCON 5-MINUTE EPOXY 70G
3M 722343 SCOTCH-WELD LOW ODOUR ACRYLIC ADHESIVE GREEN 490ML
LOCTITE 638 HIGH STRENGTH FAST CURE BAG-IN-BOX 2L 1803367
TEROSON PU 9225 BODY REPAIR 50ML 882088
3M 135761 NEOPRENE HIGH PERFORMANCE CONTACT ADHESIVE OLIVE 1L
HENKEL ALL PURPOSE SYRINGE DISPENSING SYSTEM 98666
LOCTITE 6300 HEALTH & SAFETY FRIENDLY HIGH STRENGTH 50ML 1949014
LOCTITE AA 317 FAST HANDLING/SMALL GAPS 50ML 232629
LOCTITE AA 3342 HIGH TEMPERATURE 300ML 537444
LOCTITE EA 3430 A&B CLEAR (1:1) DUAL CARTRIDGE 200ML 2035263
LOCTITE AA F241 TOUGHENED ACRYLIC 320ML 1289225
LOCTITE 649 BOTTLE 250ML 234892
LOCTITE EA 3422 A&B (1:1) DUAL CARTRIDGE 50ML 2035001