References
Loctite:401
Rubix:304406
Manufacturer :195651
EAN:4033267222249

Documents
Product details : LOCTITE 401 INSTANT 3G 87993
LOCTITE 401 is an instant adhesive for connecting materials in applications that require an even voltage distribution and high pull or shear strength. The product achieves fast adhesion with a variety of materials, including metals, plastics and elastomers. LOCTITE 401 is also suitable for gluing porous materials such as wood, paper, leather and textiles. Perfect for all quick repairs, as well as for all kinds of small emergency repairs.
LOCTITE 401 is an instant adhesive for connecting materials in applications that require an even voltage distribution and high pull or shear strength. The product achieves fast adhesion with a variety of materials, including metals, plastics and elastomers. LOCTITE 401 is also suitable for gluing porous materials such as wood, paper, leather and textiles. Perfect for all quick repairs, as well as for all kinds of small emergency repairs.
Technical specifications
Attributes
| Weight | 3 g |
|---|---|
| Min. temperature | -40 °C |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 5.37 excl. VAT
/ Each
£ 6.44 incl. VAT
- In stock: Next day delivery