References
Knipex:98 37 16
Rubix:388A4332
EAN:4003773027263

Product details : KNIPEX 983716 HEXAGON SOCKET WRENCHES 3/8 46MM
For metric and imperial hexagonal head screws. Basic tool chrome plated. Chrome Vanadium steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x27x27 mm |
|---|---|
| Logistic Weight | 53 g |
| Square drive adapter | 3/8 '' |
| Diameter | 16 mm |
| Length | 45 mm |
| Number of sides | 1 |
Show UNSPSC/ECL@SS
£ 20.76 excl. VAT
/ Each
£ 24.91 incl. VAT
- Delivery usually within ( 14 ) days