GEDORE 11MM1/2DRVDE SOCKET VDE 19 11


Socket

References
gedore:VDE 19 11
rubix:120A1598
manufacturer :6122780
ean:4010886612279
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter11 mm
Length54 mm
See all Specifications

Product details : GEDORE 11MM1/2DRVDE SOCKET VDE 19 11


Strengths

•Hexagonal, manually operated
With square drive as per DIN 3120 - C 12. 5, ISO 1174
GEDORE vanadium steel 31CrV3
Protective insulation up to 1000 V, according to EN 60900/IEC 60900, 2-fold Check-Tool insulation
16 - 18 mm insulation overhang
The diameter d1 for the dimensions 27, 30 and 32 is not standardized

Technical specifications


Attributes
Square drive adapter1/2 ''
Diameter11 mm
Length54 mm
Number of sides1
Show UNSPSC/ECL@SS
£ 28.96 excl. VAT
/ Each
£ 34.75 incl. VAT
  • Usually arrives within 14 working days