GEDORE 19MM1/2DRVDE SOCKET VDE 19 19


VDE Socket

References
gedore:VDE 19 19
rubix:120A1591
manufacturer :6123320
ean:4010886612330
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter19 mm
Length56 mm
See all Specifications

Product details : GEDORE 19MM1/2DRVDE SOCKET VDE 19 19


Hexagon socket wrench, hand-operated. With square drive according to DIN 3120 – C 12.5, ISO 1174. Gedore vanadium steel 31CrV3. VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation. 16 – 18 mm insulation overhang. Sizes 27, 30 and 32: diameter d1 is not standardised

Technical specifications


Attributes
Square drive adapter1/2 ''
Diameter19 mm
Length56 mm
Number of sides1
Show UNSPSC/ECL@SS
£ 31.84 excl. VAT
/ Each
£ 38.21 incl. VAT
  • Usually arrives within 14 working days