Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
STANLEY 0-65-419 FATMAX INSULATED SCREWDRIVER PZ2X125
STANLEY 0-65-419 FATMAX INSULATED SCREWDRIVER PZ2X125
1000m Fatmax Insulated Pozidriv Screwdriver
References
stanley:
0-65-419
rubix:
1358971
ean:
3253560654191
Technical specifications
Imprint
Pozidriv
Blade length
125
mm
Imprint size
PZ2
See all Specifications
Product details
Technical specifications
Product details : STANLEY 0-65-419 FATMAX INSULATED SCREWDRIVER PZ2X125
Technical specifications
Attributes
Packaged dimensions (D x W x H)
32
x
32
x
295
mm
Imprint
Pozidriv
Blade length
125
mm
Imprint size
PZ2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.60
excl. VAT
/
Each
£
10.32
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
WERA 005320 190I VDE NUTSPINNER 9.0/125 K'FORM+
WERA 006140 160I VDE SCREWDRIVER SLOTTED 1.6/10.0/200 K'FORM+
BRITOOL EXPERT VOLTAGE TESTER 100-500V 35X65 E161101
ROEBUCK 02010 1000V INSULATED PHILLIPS SCREWDRIVER 75MM X 5 X NO.1
FACOM ATP0X75VE PRO-TWIST SCREWDRIVER PHILLIPS 0 X 75 MM 1000V VDE
WERA 006455 162IS PH/S VDE SLIMLINE SDRIVER 1/80 K'FORM+
WERA 05003400001 KRAFTFORM KOMPAKT VDE REPLACEMENT BLADE SLOTTED 2.5MM
ITL 02506 1000V INSULATED 1/2IN BSF FEM X 1/4IN WHT MLE LINK EXTRACTOR
WERA 006181 167I VDE SCREWDRIVER TX5/80 K'FORM+
BAHCO B196.030.100 INSULATED SDR SLOTT 3X0.5X100
KNIPEX 982065SL SCREWDRIVERS SLIM 262MM
WERA 006466 165IS PZ/S VDE SLIMLINE SCREWDRIVER 2/100 K'FORM+
FACOM AT12X250VE PRO-TWIST SCREWDRIVER SLOTTED 12 X 250 MM 1000V VDE
GEDORE VDE 2160 PZ 0 SCREWDRIVER
ITL 02341 1000V INSULATED 13MM NUT SPINNER