"WERA 004970 8100SB VDE 1 SOCKET SET 3/8"" DRIVE METRIC ZYKLOP 17PC"


Ratchet Set

References
wera:05004970001
rubix:216A6286
manufacturer :05004970001
ean:4013288190970
brand logo
brand logo
Technical specifications
Number of elements17

Product details : "WERA 004970 8100SB VDE 1 SOCKET SET 3/8"" DRIVE METRIC ZYKLOP 17PC"


Incredibly compact set arrangement for a lot of tools in a small space. Individually tested ratchet, sockets and extensions as per IEC 60900 at 10,000V for safe working at the approved voltage of 1,000V. Textile box with very high robustness and durability can be posi-tioned upright for clear storage in the workshop shelf. Additional surface protection through textile outer material. Low weight and volume for easier mobility. Smooth turning mechanism for secure hold and easy removal of VDE sockets.

Strengths

•Insulated and 100% individually tested Zyklop ratchets, sockets and extensions for safe working up to 1,000 volts
Fine-toothed ratchet with 80 teeth for a short return angle of 4. 5°
Extremely slim design with a soft, ergonomic grip zone for easy work even in very confined spaces
Robust and extremely compact textile box with socket holders, which ensure a secure hold and easy socket removal by means of a rotating mechanism
Tools and textile box protect sensitive surfaces, the box is Wera 2go compatible
The individual testing of the Zyklop tools for electricians at 10,000 volts, in accordance with IEC 60900, guarantees safe working under voltages up to 1,000 volts
The Zyklop sockets and extensions for electricians offer increased safety thanks to their 2-component isolation with yellow insulation core under red insulation outer layer
Switch lever for convenient change of direction
The ball lock ensures sockets and accessories fit securely, providing increased safety during operation. A short press on the release button allows the tool to rechanged quickly
The textile box of the ratchet set8100 SB VDE 1 is suitable for attachment to wall, shelf,workshop trolley and the Wera 2gosystem due to its back located hook and loop fastener strip

Technical specifications


Attributes
Number of elements17
Show UNSPSC/ECL@SS
£ 386.90 excl. VAT
/ Each
£ 464.28 incl. VAT
  • Usually arrives within 14 working days