Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BAHCO 8915SL-2P 2 BLADES INSULATED TX15 X100
BAHCO 8915SL-2P 2 BLADES INSULATED TX15 X100
Interchangeable blades for Ratcheting Insulated Screwdriver
References
bahco:
8915SL-2P
rubix:
2524089
ean:
7314150243945
Technical specifications
Imprint
Torx
Blade length
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 8915SL-2P 2 BLADES INSULATED TX15 X100
Insulated interchangeable blades with reduced diameter
Technical specifications
Attributes
Logistic Weight
50
g
Imprint
Torx
Blade length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.01
excl. VAT
/
Each
£
16.81
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ROEBUCK 01915 1000V INSULATED SLOTTED SCREWDRIVER 125MM X 6.5 X 1.2
FACOM ATP1X100VE PRO-TWIST SCREWDRIVER PHILLIPS 1 X 100 1000V VDE
WERA 006179 167I VDE SCREWDRIVER TX40/150 K'FORM+
BAHCO BE-8600S SCREWDRIVER ERGO IEC PH0X75
ITL 02506 1000V INSULATED 1/2IN BSF FEM X 1/4IN WHT MLE LINK EXTRACTOR
GEDORE VDE2160PH-1 SCREWDRIVER
BAHCO 623-3.5-100 SCREWDRIVER AISLO STR 3.5X100
WERA 006158 162I VDE SCREWDRIVER PH4/200 K'FORM+
WERA 05003400001 KRAFTFORM KOMPAKT VDE REPLACEMENT BLADE SLOTTED 2.5MM
WERA 006191 165IPZ/S VDE SCREWDRIVER 2/100 K'FORM+
WERA 022734 3162I SCREWDRIVER PH2/100 K'FORM STAINLESS VDE
GEDORE VDE2160PH-2 SCREWDRIVER
BAHCO BE-8703S SCREWDRIVER ERGO IEC HEX 3X125
WERA 006125 160I VDE SCREWDRIVER SLOTTED 1.2/6.5/150 K'FORM+
FACOM AT4X100TVE PROT SD PARA 4X100 1000V SLIM