References
Gedore:VDE 2160 PH 1
Rubix:214A1017
Manufacturer :1612115
EAN:4010886825921
Product details : GEDORE VDE2160PH-1 SCREWDRIVER
- individually tested, VDE insulation up to 1000 V, in accordance with EN 60900/IEC 60900, fully insulated blade
- tip in accordance with DIN ISO 8764-1 PH
- 3-component handle Power-Grip3 with hanging hole
- handle with ergonomic design for precise and effortless work
- form-fitting connection of handle and blade for optimum power transmission
- end of handle with marking of drive type
- blade made of GEDORE molybdenum-vanadium-plus steel, tempered
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Blade length | 80 mm |
| Imprint size | ph1 |
Show UNSPSC/ECL@SS
£ 6.76 excl. VAT
/ Each
£ 8.11 incl. VAT
- Delivery usually within ( 22 ) days

