References
Gedore:VDE 2160 PH 2
Rubix:214A1018
Manufacturer :1612123
EAN:4010886825938
Product details : GEDORE VDE2160PH-2 SCREWDRIVER
- individually tested, VDE insulation up to 1000 V, in accordance with EN 60900/IEC 60900, fully insulated blade
- tip in accordance with DIN ISO 8764-1 PH
- 3-component handle Power-Grip3 with hanging hole
- handle with ergonomic design for precise and effortless work
- form-fitting connection of handle and blade for optimum power transmission
- end of handle with marking of drive type
- blade made of GEDORE molybdenum-vanadium-plus steel, tempered
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Blade length | 100 mm |
| Imprint size | ph2 |
Show UNSPSC/ECL@SS
£ 8.58 excl. VAT
/ Each
£ 10.30 incl. VAT
- Delivery usually within ( 22 ) days

