ROEBUCK 01915 SLOTTED SCREWDRIVER 125MM X 6.5 X 1.2
Insulated slotted electrician screwdriver ht
See technical informationSee documentsReferences
Roebuck:4354811
Rubix:2016391
EAN:3660338394980
Documents
Product details : ROEBUCK 01915 SLOTTED SCREWDRIVER 125MM X 6.5 X 1.2
Standard: IEC 60900, Cat. C, VDE/GS
High quality, injection moulded with Nylon 11 for optimum protection.
High quality, injection moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Blade length | 125 mm |
| Imprint size | 6.5 |
Show UNSPSC/ECL@SS
£ 19.03 excl. VAT
/ Each
£ 22.84 incl. VAT
- Usually arrives within 14 working days

