Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BAHCO 8920SL-2P 2 BLADES INSULATED TX20 X100
BAHCO 8920SL-2P 2 BLADES INSULATED TX20 X100
Interchangeable blades for Ratcheting Insulated Screwdriver
References
bahco:
8920SL-2P
rubix:
2524090
ean:
7314150243952
Technical specifications
Imprint
Torx
Blade length
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 8920SL-2P 2 BLADES INSULATED TX20 X100
Insulated interchangeable blades with reduced diameter
Technical specifications
Attributes
Logistic Weight
40
g
Imprint
Torx
Blade length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.01
excl. VAT
/
Each
£
16.81
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
WERA 006154 162I VDE SCREWDRIVER PH2/100 K'FORM+
WERA 006179 167I VDE SCREWDRIVER TX40/150 K'FORM+
KNIPEX 982500 CROSS SLOT SCREWDRIVERS 162MM
BAHCO B196.035.100 INSULATED SCREWDRIVER SLOT 0.6X3.5X100
BAHCO 806-1-1 MAINS TESTER 3X65150-250V
BAHCO BE-8220SL SLIM VDE INSULATED SCREWDRIVER WITH 3-COMPONENT HANDLE
KNIPEX 982625 SCREWDRIVERS TORX 185MM
WERA 006159 162I VDE SCREWDRIVER PH2/200 K'FORM+
BRITOOL EXPERT SCREWDRIVER 1000V PH1X100 E165415
WERA 006460 165IS VDE SLIMLINE SCREWDRIVER PZ1/80 K'FORM+
ITL 02341 1000V INSULATED 13MM NUT SPINNER
WERA 006116 160I VDE SCREWDRIVER SLOTTED 0.8/4.0/150 K'FORM+
WERA 006150 162I VDE SCREWDRIVER PH0/80 K'FORM+
KNIPEX 982402SL CROSS SLOT SCREWDRIVERS SLIM 212MM
WERA 006450 162IS VDE SLIMLINE SCREWDRIVER PH1/80 K'FORM+