EXPERT SCREWDRIVER 1000V PH1X100 E165415
1000 VOLT INSULATED SCREWDRIVERS FOR PHILLIPS® HEAD SCREWS
See technical informationSee documentsReferences
Expert:E165415
Rubix:2014220
EAN:3258951654156
Documents
Product details : EXPERT SCREWDRIVER 1000V PH1X100 E165415
CEI 60900 - ISO 2380-1 - ISO 2380-2
- trimaterial ergonomic handle for comfortable and reliable screwing.
- Screw head color code: yellow.
- Each product is tested under 10,000 Volts.
- Round hardened blade with orange PVC insulation.
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Blade length | 100 mm |
| Imprint size | ph1 |
Show UNSPSC/ECL@SS
£ 6.65 excl. VAT
/ Each
£ 7.98 incl. VAT
- Delivery usually within ( 14 ) days
