References
Bahco:806-1-1
Rubix:2518291
EAN:7311518003760

Documents
Product details : BAHCO 806-1-1 MAINS TESTER 3X65150-250V
Mains tester screwdriver for detecting voltage within the 150-250V range.
Strengths
- Ideal for quick and safe domestic electrical fault finding
- Clear transparent plastic handle that includes a neon indicator
- Plastic protection up to the tip
- Nickel plated blade
- High performance alloy steel
- According to DIN VDE 0680/6 GS- marked
Applications
Voltage testers provide an indication of voltage presence but do not confirm that a circuit is fully de-energized. Tools such as neon screwdrivers can give false-negative readings and should not be relied upon in place of proper safe isolation procedures.
Technical specifications
Attributes
| Blade length | 65 mm |
|---|---|
| Length | 140 mm |
Show UNSPSC/ECL@SS
£ 3.41 excl. VAT
/ Each
£ 4.09 incl. VAT
- Delivery usually within ( 14 ) days
