Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
KNIPEX 982625 SCREWDRIVERS TORX 185MM
KNIPEX 982625 SCREWDRIVERS TORX 185MM
Insulated screwdrivers Knipex
References
knipex:
98 26 25
rubix:
80988900
ean:
4003773071730
Technical specifications
Imprint
Torx
Blade length
80
mm
Imprint size
TX25
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 982625 SCREWDRIVERS TORX 185MM
Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
315
x
37
x
36
mm
Logistic Weight
25
g
Imprint
Torx
Blade length
80
mm
Imprint size
TX25
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.87
excl. VAT
/
Each
£
10.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM ATD3X150VE PRO-TWIST SCREWDRIVER POZI 3 X 150 MM 1000V VDE
ROEBUCK 02280 1000V INSULATED 8MM NUT SPINNER
BAHCO 808060 INSULATED RATCHETING SCREWDRIVER 100MM
WERA 006455 162IS PH/S VDE SLIMLINE SDRIVER 1/80 K'FORM+
ROEBUCK VDE 1000V INSULATED SCREWDRIVER SLOTTED 8.0 X 175MM
ROEBUCK 02240 1000V INSULATED 2BA NUT SPINNER
FACOM AT5.5X150VE PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 150 MM 1000V VDE
BAHCO BE-8640S SCREWDRIVER ERGO IEC PH4X200
WERA 006164 165I VDE SCREWDRIVER PZ2/100 K'FORM+
GEDORE VDE 2172 4 SCREWDRIVER SLIM SLOTTED MM
WERA 006159 162I VDE SCREWDRIVER PH2/200 K'FORM+
FACOM ATPB2X125TVE PROT SD PZB 2X125 1000V SLIM
WERA 006160 165I VDE SCREWDRIVER PZ0/80 K'FORM+
ROEBUCK 1000V INSULATED NO.1 POZI X 8 INCH SCREWDRIVER
ROEBUCK 01915 1000V INSULATED SLOTTED SCREWDRIVER 125MM X 6.5 X 1.2