WERA 006460 165IS VDE SLIMLINE SCREWDRIVER PZ1/80 K'FORM+
Insulated Screwdriver
See technical informationSee documentsReferences
Wera:05006460001
Rubix:2517745
EAN:4013288160188
Documents
Product details : WERA 006460 165IS VDE SLIMLINE SCREWDRIVER PZ1/80 K'FORM+
Wera VDE screwdrivers with multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Individually tested in water bath for secure work at the permissible voltage. Reduced blade diameter so that even low-lying screws can be easily accessed. "Take it easy" tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Blade length | 80 mm |
| Imprint size | pz1 |
Show UNSPSC/ECL@SS
£ 11.26 excl. VAT
/ Each
£ 13.51 incl. VAT
- Delivery usually within ( 5 ) days






