BOSCH SDS+ QUICK CHANGE TOOL HOLDER GBH4DS MP2608572059
Interchangeable mandrel for SDS-plus drill
See technical informationReferences
Bosch:2608572059
Rubix:4531915
EAN:3165140077606



Product details : BOSCH SDS+ QUICK CHANGE TOOL HOLDER GBH4DS MP2608572059
Clamping capacity at mm: SDS-plus nozzle, range: SDS+
Strengths
GBH 4 DFE; GBH 4 DSC Professional; PBH 300 E
Technical specifications
Attributes
| Logistic Weight | 380 g |
|---|---|
| Packaged dimensions (D x W x H) | 80x80x57 mm |
| Package weight | 380 g |
| Type | interchangeable chuck |
Show UNSPSC/ECL@SS
£ 64.14 excl. VAT
/ Each
£ 76.97 incl. VAT
- Usually arrives within 14 working days
