FACOM HOOK 835A

Spring pull

See technical information

References

Facom:835A
Rubix:80094641
EAN:3148512068457
brand logo

Technical specifications

Typespring-loaded
See all Specifications

Product details : FACOM HOOK 835A


Spring pull
- With thrust hook and pull hook.
- Finish: chrome-plated, sheathed.
- Length: 200 mm
Weight: 13 g.

Technical specifications


Attributes
Logistic Weight22 g
Packaged dimensions (D x W x H)195x10x8 mm
Package weight22 g
Typespring-loaded
£ 24.68 excl. VAT
/ Each
£ 29.62 incl. VAT
  • Delivery usually within ( 14 ) days