Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
MARSHALL-TUFFLEX MDLB30WH RECTANGULAR BOX 2G 9-25MM DEEP SHAVER WH (D)
MARSHALL-TUFFLEX MDLB30WH RECTANGULAR BOX 2G 9-25MM DEEP SHAVER WH (D)
Lining Box
References
marshall-tufflex:
MDLB30WH
rubix:
234A6964
Technical specifications
Type
lining box
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MARSHALL-TUFFLEX MDLB30WH RECTANGULAR BOX 2G 9-25MM DEEP SHAVER WH (D)
Rectangular Box 2G 9-25mm Deep Shaver Wh (D)46 mm
Technical specifications
Attributes
Type
lining box
Model
mdlb
Material
pvc-u
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.01
excl. VAT
/
Each
£
12.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NIGLON LB201G 20MM 1 HOLE LOOP-IN BOX GALVANISED
NIGLON CBY320G 20MM BRANCH 3 WAY Y BOX GALVANISED
BIRKETT CABLE JOINTS TOR10 JOINT (L)210 MM X (DIA)33 (W)61
MARLANVIL 012.A.PL 300 X 220 X 120 PLASTIC ENCLOSURE (L)220 MM X (W)30
ROBSON PRODUCTS SLGY4R GREEN/YELLOW SLEEVING 4MM ON A REEL (L)100 M X
TAMLEX TGHO22 50MM X TURNBUCKLE 45 GUSSET BEND - (H)50 MM (W)50
NIGLON CB325G 25MM TEE 3 WAY BOX GALVANISED
ILME PE3263PP WALL MTD SOCKET 32A 240V 3P
ENGEX ACCESSORIES 641001 0.75MM CORD END TERMINAL BLUE (L)8 MM PACK OF
TAMLEX GCA44 100X100 FLANGE COUPLER (PAIRS) (H)100 MM X (W)100 MM
NIGLON OB25G 25MM DISTANCE SADDLE GALVANISED
TAMLEX TA105-41 41X41 INTERNAL COUPLER SEND SCREWS (H)41 MM X (W)41 MM
ENGEX ACCESSORIES 613004 IR6M8 6X8MM INS. TERM RING YELLOW PACK OF 100
ENGEX ACCESSORIES 635006 CTS16 CRIMP-PAK COPPER TUBE SPLICES (L)30 MM
ADAPTAFLEX 7TCA296180R0028 CP-AF25A CONTRACTOR PACK (L)10 M X (DIA)25