• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. F4P 5A STRIP CONNECTOR 5A

F4P 5A STRIP CONNECTOR 5A

Strip Connector

See technical informationSee documents

References

F4P:5A
Rubix:223A0353
brand logo
brand logo

Technical specifications

Typestrip connector
See all Specifications

Documents

Product details : F4P 5A STRIP CONNECTOR 5A


5A PVC Strip Connectors 20 Pack (L)110 mm x (W)15 mm x (D)12 mm

Technical specifications


Attributes
Typestrip connector
Materialpa66
Show UNSPSC/ECL@SS
  • In stock: Next day delivery

Check our products from related categories

EMITEX EM01.016 BT OUTLET MODULE 25X50 PABX (H)50 MM X (W)25 MMENGEX ACCESSORIES 641006 6MM CORD END TERMINAL GREEN (L)12 MM PACK OFZEROBURN FSZF50 FLAT CLIP UP TO 50MM - QTY 50 (L)165 MM X (H)35 MM X (TAMLEX BTF150/60 150X60 FASTCONNECT BASKET TRAY (L)3 M X (W)150 MM X (NIGLON IB20G 20MM INSPECTION BEND GALVANISED3M 8429-6 COLD SHRINK CONNECTOR INSULATORS 8420 + 8430 322/152/678MMLEGRAND 036918 ATLANTIC 500X400X200 (H)500 MM X (W)400 MM X (D)200 MMLGA SELECTRIC LINK2 100A LINK BOX 2 POLEPARWELD 691050 RE-USABLE LUG 50MM 400ATIMEGUARD RCD06WPVN WHITE 2 GANG RCD SOCKETDETA ELECTRICAL DB163 2 GANG 25MM METAL BOX FLUSH (H)72 MM X (W)132 MMTAMLEX TGHN44 100MM X TURNBUCKLE 45 GUSSET BEND (H)100 MM (W)1TAMLEX TGH4 100MM TRAY (G) HANGERS (DIA)11 MM X (H)165 MM X (W)100 MMSWA (SPECIALISED WIRING ACCESSORIES) FFC4 40MM X 25MM FIREFLY INTERNAL630504 CT10M8 COPPER LUGS 8MM HOLE 10.0MM CABLE (SOLD IN 1S)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap