LEGRAND 037172 VIKING 3 EARTH TERM 6MM MT (W)8 MM
Viking 3 Terminal Blocks Protection
See technical informationSee documentsReferences
Legrand:037172
Rubix:234A6203
EAN:3245060371722

Documents
Product details : LEGRAND 037172 VIKING 3 EARTH TERM 6MM MT (W)8 MM
Viking 3 Earth Term 6MM Mt (W)8 mm
Technical specifications
Attributes
| Type | terminal block |
|---|---|
| Material | polyamide |
Show UNSPSC/ECL@SS
£ 4.06 excl. VAT
/ Each
£ 4.87 incl. VAT
- Delivery usually within ( 3 ) days
