References
Mennekes:5604306G
Rubix:249A2340
Product details : MENNEKES 5604306G IN/LOCK 32A SOCKET 230V 6H
• Screw terminals
• 3 pole switch
• Pre-wired for installation
• Mechanical duo interlock
• Sockets can be padlocked
• 3 pole switch
• Pre-wired for installation
• Mechanical duo interlock
• Sockets can be padlocked
Technical specifications
Attributes
| Type | mennekes 5604306g in/lock 32a socket 230v 6h |
|---|
Show UNSPSC/ECL@SS
£ 259.30 excl. VAT
/ Each
£ 311.16 incl. VAT
- Delivery usually within ( 3 ) days

