MENNEKES 5601506G INTERLOCKED SOCKET IP44 16A 5P 400V 6H

Interlocked Socket

See technical information

References

Mennekes:5601506G
Rubix:389A3225
brand logo

Technical specifications

Typemennekes 5601506g interlocked socket ip44 16a 5p 400v 6h

Product details : MENNEKES 5601506G INTERLOCKED SOCKET IP44 16A 5P 400V 6H


• Screw terminals
• 3 pole switch
• Pre-wired for installation
• Mechanical duo interlock
• Sockets can be padlocked

Technical specifications


Attributes
Typemennekes 5601506g interlocked socket ip44 16a 5p 400v 6h
£ 116.80 excl. VAT
/ Each
£ 140.16 incl. VAT
  • Delivery usually within ( 3 ) days