• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. EMITEX EM01.010 12.5MM BLANK MODULE

EMITEX EM01.010 12.5MM BLANK MODULE

Blank Plate

See technical informationSee documents

References

Emitex:EM01.010
Rubix:234A5952
brand logo
brand logo

Technical specifications

Typeblank plate
See all Specifications

Documents

Product details : EMITEX EM01.010 12.5MM BLANK MODULE


12.5mm Blank Module

Technical specifications


Attributes
Typeblank plate
Modelem01
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

MENNEKES 5601304G INTERLOCKED SOCKET IP44 16A 3P 110V 4HCABLOFIL MGIP22AGL 5050 IP GUSSET TOP LID BEND (L)105 MM X (H)50 MM XENGEX 630904 CT50M8 CRIMP-PAK COPPER TUBE TERMINALLEGRAND 037687 0.75MM BLUE BOOTLACE FERRULEMARSHALL-TUFFLEX MT2/7232 FAST FIX WALL BRACKET 200MMTAMLITE FTB1/KIT FTB KIT FUSED TERMINAL BLOCK DOUBLE SCREZEROBURN FSZF30 FLAT CLIP UP TO 30MM - QTY 100 (L)56 MM X (H)8 MM X (WMARSHALL-TUFFLEX FCMMT4 FIRE CLIP INTERNAL MMT4TAMLEX CBP BLANK SERVICE PLATE CAVITY FLOOR SERV BO (L)194 MM X (W)85ENGEX 630503 CT10M6 CRIMP-PAK COPPER TUBE TERMINAL (SOLD IN 1'S)SWA 19.1MM HEAT SHRINK SP19EUMENNEKES 105 WALL SOCKET IP44 16A 4P 400V 6HTAMLEX EBL EARTH BONDING LINKS (50 PER PACK)ENGEX ACCESSORIES 635011 CTS95 CRIMP-PAK COPPER TUBE SPLICES (L)55 MMBRITCLIPS EP52021412 CR812 8-12MM SNAP CLIPS PK25
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap