CABLOFIL MGIP44CGL 100100 IP GUSSET O/S LID BEND (L)205 MM X (H)100 MM
Salamandre Distribution Trunking
See technical informationSee documentsReferences
Cablofil®:MGIP44CGL
Rubix:234A7028

Documents
Product details : CABLOFIL MGIP44CGL 100100 IP GUSSET O/S LID BEND (L)205 MM X (H)100 MM
100*100 Ip Gusset O/S Lid Bend (L)205 mm x (H)100 mm x (W)100 mm
Technical specifications
Attributes
| Type | outside lid |
|---|---|
| Model | mgip |
| Material | steel |
Show UNSPSC/ECL@SS
£ 39.73 excl. VAT
/ Each
£ 47.68 incl. VAT
- Delivery usually within ( 3 ) days
