BIRKETT CABLE JOINTS TOR6 JOINT (L)195 MM X (DIA)27 (W)45 M
In-Line Crimp Type Connector Cable Joint
See technical informationSee documentsReferences
Birkett Electric:TOR6
Rubix:234A6198

Documents
Product details : BIRKETT CABLE JOINTS TOR6 JOINT (L)195 MM X (DIA)27 (W)45 M
Cable Joint (L)195 mm x (Dia)27 mm x (W)45 mm
Technical specifications
Attributes
| Type | torpedo cable joint |
|---|---|
| Model | tor |
| Material | pvc |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
