CABLOFIL MRFAR225PG 225MM ADJUSTABLE RISER (L)554 MM X (W)225 MM X (D)
Swifts MRF
See technical informationSee documentsReferences
Cablofil®:MRFAR225PG
Rubix:234A6990

Documents
Product details : CABLOFIL MRFAR225PG 225MM ADJUSTABLE RISER (L)554 MM X (W)225 MM X (D)
225MM Adjustable Riser (L)554 mm x (W)225 mm x (D)25 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | mrfar |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
£ 49.59 excl. VAT
/ Each
£ 59.51 incl. VAT
- Delivery usually within ( 3 ) days
