TAMLEX TGBO22 50MM X TURNBUCKLE 90 GUSSET BEND - (H)50 MM (W)50
Steel Turnbuckle Trunking
See technical informationSee documentsReferences
Tamlex:TGBO22
Rubix:234A6888

Documents
Product details : TAMLEX TGBO22 50MM X TURNBUCKLE 90 GUSSET BEND - (H)50 MM (W)50
50MM X 50MM Turnbuckle 90° Gusset Bend - (H)50 mm x (W)50 mm
Technical specifications
Attributes
| Type | turnbuckle gusset bend outside lid |
|---|---|
| Model | tgb |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 14.08 excl. VAT
/ Each
£ 16.90 incl. VAT
- Delivery usually within ( 3 ) days
