References
Cembre:BF-M8
Rubix:153A8652

Product details : CEMBRE BLUEINSRING8MMPK100 BF-M8
The unique funnel shaped PVC sleeve guarantees total insertion of the conductor strands into the terminal barrel, creating a secure and reliable, electrical and mechanical connection.
The internal surface of the barrel is rifled to improve contact with conductor strands when crimped and to increase tensile strength.
The “F” range of terminals offers a wide selection of rings, forks, pins and blades, designed to meet the ever changing end user requirements.
The connectors are manufactured from electrolitic Copper Cu-ETP CWOO4A according to UNI EN 13599 and are tin plated with a minimum thickness of 3µm.
Technical specifications
Attributes
| Type | ring 8,4mm |
|---|---|
| Model | bf |
| Material | electrolytic copper, pvc |
Show UNSPSC/ECL@SS
- Delivery usually within ( 2 ) days
