CUTLINE INTERNAL BORING BAR 93DEG A25 SDUCL 11 832747


Internal boring bar 93° sducr/l

References
giss cutline:832747
rubix:832747
ean:3660338054525
832747
brand logo
Technical specifications
Diameter25 mm
Head length200 mm
See all Specifications

Product details : CUTLINE INTERNAL BORING BAR 93DEG A25 SDUCL 11 832747


Internal boring bar 93° sducr/l. Giss cutline

Technical specifications


Attributes
Diameter25 mm
Head length200 mm
Type of tool tip attachmentA25 SDUCL 11
Show UNSPSC/ECL@SS
£ 123.87 excl. VAT
/ Each
£ 148.64 incl. VAT
  • Usually arrives within 14 working days