INVERTER QD:EVO 0.37 KW 2.3 AMP 200-240V 1 PH IP20 FRAME SIZE 1

Inverter

See technical information

References

Fenner:672E20P4A
Rubix:406A2409
Manufacturer :672E20P4A
brand logo

Technical specifications

Voltage200 - 240 V
Max. output frequency500 Hz
See all Specifications

Product details : INVERTER QD:EVO 0.37 KW 2.3 AMP 200-240V 1 PH IP20 FRAME SIZE 1


The Fenner QD:EVO is a value packed basic drive ideally suited for low power applications that require "best in class" purchase value. Operating from a small space saving envelope the QD:EVO is fast to set-up, simple to use and suitable for most applications.
Frequency converter QD:EVO 0.37 kW 2.3A 200-240V 1 phase IP20 Enclosure Size 1 switched

Strengths

♦ High overload capacity, 150% overload for 60 seconds and 170% overload for 2 seconds.
♦ Compact enclosures to help minimise space requirements.
♦ Energy optimising funtion.
♦ Internal RFI filter for full EMC compliance.
♦ Easy to install.
♦ Simple keypad control.

♦ Only 12 basic parameters with default settings suitable for most applications.
♦ 50ºC ambient rating for hot tough applications.
♦ Modbus as standard.

♦ IP20 and IP66 enclosures.
♦ EMC and Varistor disconnect.
♦ Brake chopper on sizes 2+3, dynamic and compact options with heatsink mounted resistor.



♦ Easy to use 0,37kW - 11,0kW
♦ DIN Rail Mount IP20

Technical specifications


Attributes
Voltage200 - 240 V
Max. output frequency500 Hz
Number of phases input1
Number of phases output3
£ 193.07 excl. VAT
/ Each
£ 231.68 incl. VAT
  • Delivery usually within ( 2 ) days